Shop All Jaw Type Couplings
Boston Gear
Jaw Coupling Hub, 5/8 in. Bore, 2 in.
Mfr # SSFC20 5/8
Zoro # G9608383
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SSFC20
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Stainless Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # SSFC20 5/8
- Zoro # G9608383
- UPC # 884107384214
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SSFC20 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2 in |
Assembled Coupling Length | 3.69 in |
Overall Length | 3.69 in |
Keyway Size | 3/16" x 3/32" |
Size | SSFC20 |
Coupling Size | FC20 |
Outside Diameter | 2 in |
Hub Diameter | 1 3/4 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
Maximum Bore Diameter | 1 1/8 in |
Coupling Overall Length | 3 11/16 in |
Screw Thread Size | 5/16"-18 |
Keyway Width | 3/16 in |
Length through Bore | 1.4 in |
Description
Jaw Coupling Hub, Coupling Size FC20, Outside Diameter 2 in, Coupling Overall Length 3 11/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Screw Thread Size 5/16 In.-18, Bore Tolerance +0.001/-0.000 in, Shaft Tolerance +0.000/-0.001 in, Hub Diameter 1 3/4 in, Hub Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L740 V-Belt, 74" Outside Length, 1/2" Top Width, 1 Ribs (4L740)
- INTERSTATE PNEUMATICS 0.531 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7324-50)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- BOSTON GEAR Shaft Coupler Body (FC12 3/8)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- BOSTON GEAR Shaft Coupler Body (FC45 2)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- BAILEY Jaw Couplers: HP 8 @ 3600 RPM, 7/8 in. I.D., 3/16 in. Keyway, 29/32 in. LTB, 2 1/8 in. O.D. (235116)
- Boston Gear Jaw Type Couplings