Shop All Jaw Type Couplings
Boston Gear
Jaw Coupling Hub, 3/8 in Bore, 3/32x3/64in
Mfr # SSFC12 3/8
Zoro # G9608453
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings SSFC12
- Bore Dia. 3/8 in
- Keyway Size Type 3/32 in x 3/64 in
- Material - Hubs Stainless Steel
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # SSFC12 3/8
- Zoro # G9608453
- UPC # 884107384146
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | SSFC12 |
Bore Dia. | 3/8 in |
Keyway Size Type | 3/32 in x 3/64 in |
Outside Dia. | 1.25 in |
Assembled Coupling Length | 2.31 in |
Size | SSFC12 |
Keyway Size | 3/32" x 3/64" |
Overall Length | 2.31 in |
Coupling Size | FC12 |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Length through Bore | 0.8 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 3/8 in |
Coupling Overall Length | 2 5/16 in |
Maximum Bore Diameter | 5/8 in |
Hub Diameter | 1 in |
Description
Jaw Coupling Hub, Coupling Size FC12, Outside Diameter 1 1/4 in, Coupling Overall Length 2 5/16 in, System of Measurement Inch, Hub Material Stainless Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Shaft Tolerance +0.000/-0.001 in, Hub Diameter 1 in, Hub Material Grade 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (EZ-THP-350)
- WEG 00318OT3E56Z-S, 3 HP, 1800 RPM, ODP, 56HZ FRAME, 230/460 VOLTS (00318OT3E56Z-S)
- BOSTON GEAR Shaft Coupler Body (FC12 3/8)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- BOSTON GEAR Shaft Coupler Body (FC45 2 1/8)
- BOSTON GEAR Jaw Coupling Hub, 1/4 x 1/8 in., 3.6875 in (SSFC20-1)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- BOSTON GEAR Shaft Coupler Body (FC15 1/2)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- Boston Gear Couplings, Collars, & Adapters