Shop All Spur Gears
Boston Gear
Gear, Spur, 8 Pitch
Mfr # NH14 B
Zoro # G2478393
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8
- Pitch Dia. (In.) 1.75 in
- Face Width (In.) 1.25 in
- Number of Teeth 14
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NH14 B
- Zoro # G2478393
- UPC # 781711098103
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.75 in |
Face Width (In.) | 1.25 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 2 in |
Overall Length (In.) | 2 in |
Hub Dia. (In.) | 1.31 in |
Hub Diameter | 1.31 in |
Pitch Diameter | 1.75 in |
Face Width | 1 1/4 in |
Overall Length | 2 in |
Outside Diameter | 2 in |
Bore Diameter | 3/4 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 1.31 in, Hub Projection 0.75 in, Face Width 1 1/4 in, Pitch Diameter 1.75 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L905, 1L906, Compatible Gear Rack Manufacturer Part Number L518-6, L519-6, Diametral Pitch 8, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 30mm, SS6006 2RS (SS6006 2RS FM222)
- SMC Straight Union, 5/16 in., TubexTube (KQ2H09-00A)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- BOSTON GEAR SpurGear, 32DP, 20PA, 20Teeth, Brass (Y3220)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- Boston Gear Gears & Gear Racks