Shop All Spur Gears
Boston Gear
Gear, Spur, 6 Pitch
Mfr # NJ30A
Zoro # G0245822
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 6
- Pitch Dia. (In.) 5 in
- Face Width (In.) 1.5 in
- Number of Teeth 30
- Bore Dia. (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NJ30A
- Zoro # G0245822
- UPC # 781711104187
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 5 in |
Face Width (In.) | 1.5 in |
Bore Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 5.333 in |
Overall Length (In.) | 2.38 in |
Hub Dia. (In.) | 4 in |
Overall Length | 2.38 in |
Face Width | 1 1/2 in |
Outside Diameter | 5.333 in |
Bore Diameter | 1 1/8 in |
Hub Diameter | 4 in |
Pitch Diameter | 5 in |
Description
Spur Gear, Bore Diameter 1 1/8 in, Hub Diameter 4 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 5 in, Material Steel, Pressure Angle 14.5 Degrees , Diametral Pitch 6, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 40Teeth, RH, Bronze (GB1052A)
- BOSTON GEAR SpurGear, 20DP, 20PA, 18Teeth, Steel (YA18)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- BOSTON GEAR SpurGear, 20DP, 20PA, 140Teeth, CastIron (YA140)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- Boston Gear Gears & Gear Racks