Shop All Spur Gears
Boston Gear
Gear, Spur, 6 Pitch
Mfr # NJ24A
Zoro # G0507726
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 6
- Pitch Dia. (In.) 4 in
- Face Width (In.) 1.5 in
- Number of Teeth 24
- Bore Dia. (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NJ24A
- Zoro # G0507726
- UPC # 781711104149
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 4 in |
Face Width (In.) | 1.5 in |
Bore Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 4.333 in |
Hub Dia. (In.) | 3 in |
Overall Length (In.) | 2.38 in |
Bore Diameter | 1 1/8 in |
Hub Diameter | 3 in |
Overall Length | 2.38 in |
Pitch Diameter | 4 in |
Outside Diameter | 4.333 in |
Face Width | 1 1/2 in |
Description
Spur Gear, Bore Diameter 1 1/8 in, Hub Diameter 3 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 4 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L907, 1L908, Compatible Gear Rack Manufacturer Part Number L520-6, L521-6, Diametral Pitch 6, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- S&G TOOL AID $BRASS AIR REGULATOR (SG98025)
- ENERPAC Seal Kit (ZE3K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM88-5-50K)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, RH (H1624R)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2412)
- BOSTON GEAR SpurGear, 24DP, 20PA, 27Teeth, Brass (Y2427)
- BOSTON GEAR SpurGear, 24DP, 20PA, 24Teeth, Brass (Y2424)
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- BOSTON GEAR SpurGear, 16DP, 20PA, 72Teeth, Steel (YB72A)
- Boston Gear Spur Gears