Shop All Spur Gears
Boston Gear
Gear, Spur, 6 Pitch
Mfr # NJ12 B
Zoro # G0681344
original price:
$74.99
5% off
new price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 6
- Pitch Dia. (In.) 2 in
- Face Width (In.) 1.5 in
- Number of Teeth 12
- Bore Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NJ12 B
- Zoro # G0681344
- UPC # 781711098325
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 in |
Face Width (In.) | 1.5 in |
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 2.333 in |
Hub Dia. (In.) | 1.46 in |
Overall Length (In.) | 2.38 in |
Face Width | 1 1/2 in |
Bore Diameter | 1 in |
Outside Diameter | 2.333 in |
Overall Length | 2.38 in |
Hub Diameter | 1.46 in |
Pitch Diameter | 2 in |
Description
Spur Gear, Bore Diameter 1 in, Hub Diameter 1.46 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L907, 1L908, Compatible Gear Rack Manufacturer Part Number L520-6, L521-6, Diametral Pitch 6, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (BK40 X 1)
- BOSTON GEAR Worm, 8DP, 14.5PA, 1.5PD, Steel, KWY, L1076 (L1076)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- BOSTON GEAR Miter Gear-12 Pitch (L113Y)
- BOSTON GEAR HelicalGear, 6DP, 14.5PA, 24Teeth, LH, KWY (H624L)
- BOSTON GEAR SpurGear, 48DP, 20PA, 72Teeth, Brass (Y4872)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, LH (H1030L)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- Boston Gear Spur Gears