Shop All Spur Gears
Boston Gear
Gear, Spur, 24 Pitch
Mfr # H2424
Zoro # G0581831
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 24
- Pitch Dia. (In.) 1 in
- Face Width (In.) 0.25 in
- Number of Teeth 24
- Bore Dia. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # H2424
- Zoro # G0581831
- UPC # 781711096109
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1 in |
Face Width (In.) | 0.25 in |
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 1.083 in |
Overall Length (In.) | 0.63 in |
Hub Dia. (In.) | 0.87 in |
Overall Length | 0.63 in |
Face Width | 1/4 in |
Hub Diameter | 0.87 in |
Pitch Diameter | 1 in |
Outside Diameter | 1.083 in |
Bore Diameter | 3/8 in |
Description
Spur Gear, Bore Diameter 3/8 in, Hub Diameter 0.87 in, Hub Projection 0.38 in, Face Width 1/4 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L887, Compatible Gear Rack Manufacturer Part Number L505-4, Diametral Pitch 24, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5636)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- BOSTON GEAR Worm, 6DP, 14.5PA, 2.PD, RH, Steel, No KWY (GH1086 RH)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, RH (H1030R)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- Boston Gear Gears & Gear Racks