Shop All Spur Gears
Boston Gear
Gear, Spur, 20 Pitch
Mfr # NA32
Zoro # G1038676
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 20
- Pitch Dia. (In.) 1.6 in
- Face Width (In.) 0.375 in
- Number of Teeth 32
- Bore Dia. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NA32
- Zoro # G1038676
- UPC # 781711096888
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.6 in |
Face Width (In.) | 0.375 in |
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 1.7 in |
Overall Length (In.) | 0.875 in |
Hub Dia. (In.) | 1.32 in |
Pitch Diameter | 1.6 in |
Hub Diameter | 1.32 in |
Face Width | 3/8 in |
Bore Diameter | 3/8 in |
Outside Diameter | 1.7 in |
Overall Length | 0.875 in |
Description
Spur Gear, Bore Diameter 3/8 in, Hub Diameter 1.32 in, Hub Projection 0.5 in, Face Width 3/8 in, Pitch Diameter 1.6 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L899, Compatible Gear Rack Manufacturer Part Number L509-6, Diametral Pitch 20, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 300 Teeth, 21mm W (CTD8M-2400-21)
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 30W 1 QT (2024600801)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- BOSTON GEAR SpurGear, 16DP, 20PA, 56Teeth, Steel (YB56A)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF12 B)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND30)
- BOSTON GEAR SpurGear, 20DP, 20PA, 84Teeth, CastIron (YA84)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- BOSTON GEAR SpurGear, 20DP, 20PA, 90Teeth, CastIron (YA90)
- KHK GEARS Stainless Steel Spur Gears (SUS1-25)
- Boston Gear Gears & Gear Racks