Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB48A
Zoro # G2998405
original price:
$58.19
9% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 3 in
- Face Width (In.) 0.5 in
- Number of Teeth 48
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NB48A
- Zoro # G2998405
- UPC # 781711102466
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 3 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 3.125 in |
Overall Length (In.) | 1 in |
Hub Dia. (In.) | 2.19 in |
Bore Diameter | 1/2 in |
Overall Length | 1 in |
Face Width | 1/2 in |
Hub Diameter | 2.19 in |
Pitch Diameter | 3 in |
Outside Diameter | 3.125 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 2.19 in, Hub Projection 0.5 in, Face Width 1/2 in, Pitch Diameter 3 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, RH (H2025R)
- BOSTON GEAR Miter Gear-16 Pitch (L112Y)
- BOSTON GEAR SpurGear, 20DP, 20PA, 90Teeth, CastIron (YA90)
- BOSTON GEAR Boston Gear Spur (YA20)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND20 B)
- Boston Gear Gears & Gear Racks