Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB40A
Zoro # G0533967
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 2.5 in
- Face Width (In.) 0.5 in
- Number of Teeth 40
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NB40A
- Zoro # G0533967
- UPC # 781711102442
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.5 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 2.625 in |
Hub Dia. (In.) | 1.69 in |
Overall Length (In.) | 1 in |
Overall Length | 1 in |
Hub Diameter | 1.69 in |
Pitch Diameter | 2.5 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2.625 in |
Face Width | 1/2 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 1.69 in, Hub Projection 0.5 in, Face Width 1/2 in, Pitch Diameter 2.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Worm, 32DP, 14.5PA, .438PD, Steel/Unhardened (LTHB-1)
- TIMKEN TRB Single Cone <4 OD, LM11949-2 (LM11949-2)
- SKF SKF-6215 2Z/C3, Single Row Ball Brgs, 6215 2ZC3 (6215 2Z/C3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Cap (0304-C-06)
- BOSTON GEAR SpurGear, 48DP, 20PA, 72Teeth, Brass (Y4872)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- BOSTON GEAR SpurGear, 16DP, 20PA, 20Teeth, Steel (YB20)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND20 B)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB30B)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- Boston Gear Spur Gears