Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB24B
Zoro # G2979541
original price:
$41.02
18% off
new price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1.5 in
- Face Width (In.) 0.5 in
- Number of Teeth 24
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NB24B
- Zoro # G2979541
- UPC # 781711097229
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.5 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 1.625 in |
Overall Length (In.) | 0.94 in |
Hub Dia. (In.) | 1.2 in |
Hub Diameter | 1.2 in |
Face Width | 1/2 in |
Outside Diameter | 1.625 in |
Pitch Diameter | 1.5 in |
Overall Length | 0.94 in |
Bore Diameter | 1/2 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 1.2 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 1.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-51)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-104 RESALE (123339 INS-SC-104)
- SPEEDAIRE Centrifugal Switch Set (PN22N031G)
- SMC Vacuum Buffer, Non-Rotating, 99mm (ZPB2K30-B5)
- BOSTON GEAR Miter Gear-10 Pitch (L103Y)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2412)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 30Teeth, RH (H2030R)
- Boston Gear Spur Gears