Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB20B
Zoro # G1985794
original price:
$36.44
16% off
new price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1.25 in
- Face Width (In.) 0.5 in
- Number of Teeth 20
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NB20B
- Zoro # G1985794
- UPC # 781711097182
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.25 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 1.375 in |
Overall Length (In.) | 0.94 in |
Hub Dia. (In.) | 0.96 in |
Face Width | 1/2 in |
Outside Diameter | 1.375 in |
Bore Diameter | 1/2 in |
Overall Length | 0.94 in |
Hub Diameter | 0.96 in |
Pitch Diameter | 1.25 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 0.96 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 1.25 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4874060T61)
- DODGE Sheave 118097, 4B11.0-2517 (118097)
- BOSTON Hydraulic Hose, 3/8 in. I.D., Fiber Braid (H10106-50)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- BOSTON GEAR Gear Oil, H1 Food Grade, Synthetic, 1 qt. (65159)
- BOSTON GEAR Miter Gear-14 Pitch (L124Y)
- BOSTON GEAR SpurGear, 32DP, 20PA, 72Teeth, Brass (Y3272)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- Boston Gear Spur Gears