Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB16B
Zoro # G1371456
original price:
$22.79
10% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1 in
- Face Width (In.) 0.5 in
- Number of Teeth 16
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NB16B
- Zoro # G1371456
- UPC # 781711097144
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 1.125 in |
Overall Length (In.) | 0.94 in |
Hub Dia. (In.) | 0.81 in |
Outside Diameter | 1.125 in |
Hub Diameter | 0.81 in |
Overall Length | 0.94 in |
Pitch Diameter | 1 in |
Face Width | 1/2 in |
Bore Diameter | 1/2 in |
Description
Spur Gear, Bore Diameter 1/2 in, Hub Diameter 0.81 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- SPEEDAIRE Jaw Pusher (42VA73)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BOSTON GEAR SpurGear, 24DP, 20PA, 54Teeth, Brass (Y2454)
- BOSTON GEAR SpurGear, 20DP, 20PA, 50Teeth, Steel (YA50A)
- BOSTON GEAR SpurGear, 64DP, 20PA, 44Teeth, Brass (Y6444)
- BOSTON GEAR SpurGear, 24DP, 20PA, 72Teeth, Brass (Y2472)
- BOSTON GEAR SpurGear, 24DP, 20PA, 12Teeth, Brass (Y2412)
- MARTIN SPROCKET & GEAR 20 SPUR GEAR-STL-STK - DIRECT BORE (TS1025)
- Boston Gear Gears & Gear Racks