Shop All Spur Gears
Boston Gear
Gear, Spur, 16 Pitch
Mfr # NB12 B
Zoro # G2046791
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 0.75 in
- Face Width (In.) 0.5 in
- Number of Teeth 12
- Bore Dia. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NB12 B
- Zoro # G2046791
- UPC # 781711097069
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.75 in |
Face Width (In.) | 0.5 in |
Bore Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.875 in |
Overall Length (In.) | 0.94 in |
Hub Dia. (In.) | 0.56 in |
Bore Diameter | 3/8 in |
Hub Diameter | 0.56 in |
Pitch Diameter | 0.75 in |
Face Width | 1/2 in |
Outside Diameter | 0.875 in |
Overall Length | 0.94 in |
Description
Spur Gear, Bore Diameter 3/8 in, Hub Diameter 0.56 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 0.75 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Vane Packet, PK6 (2131-42A-6)
- SKF Bearing, Bore 70mm, Industry 6014-2ZJEM (6014 2Z JEM)
- NATIONAL Small Bore Inch Seal, 472539 (472539)
- LOVEJOY Solid U Joint (D-5)
- BOSTON GEAR SpurGear, 20DP, 20PA, 50Teeth, Steel (YA50A)
- BOSTON GEAR HelicalGear, 24DP, 14.5PA, 36Teeth, LH (H2436L)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, LH (H2025L)
- BOSTON GEAR SpurGear, 48DP, 20PA, 60Teeth, Brass (Y4860)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ18 B)
- Boston Gear Gears & Gear Racks