Shop All Spur Gears
Boston Gear
Gear, Spur, 12 Pitch
Mfr # ND48
Zoro # G0450554
original price:
$83.41
8% off
new price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 4 in
- Face Width (In.) 0.75 in
- Number of Teeth 48
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # ND48
- Zoro # G0450554
- UPC # 781711102848
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 4 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 4.167 in |
Overall Length (In.) | 1.5 in |
Hub Dia. (In.) | 1.75 in |
Overall Length | 1.5 in |
Pitch Diameter | 4 in |
Hub Diameter | 1.75 in |
Bore Diameter | 3/4 in |
Outside Diameter | 4.167 in |
Face Width | 3/4 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 1.75 in, Hub Projection 0.75 in, Face Width 3/4 in, Pitch Diameter 4 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9E, EPDM Rubber (9)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (USL-900)
- HHIP GTN-4 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2004)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 8Teeth, RH (H2008R)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH14 B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 64Teeth, Steel (YB64A)
- BOSTON GEAR SpurGear, 20DP, 20PA, 18Teeth, Steel (YA18)
- BOSTON GEAR SpurGear, 20DP, 20PA, 100Teeth, CastIron (YA100)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S432 (S432)
- Boston Gear Gears & Gear Racks