Shop All Spur Gears
Boston Gear
Gear, Spur, 12 Pitch
Mfr # ND30
Zoro # G0465525
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 2.5 in
- Face Width (In.) 0.75 in
- Number of Teeth 30
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # ND30
- Zoro # G0465525
- UPC # 781711097663
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.5 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 2.667 in |
Overall Length (In.) | 1.38 in |
Hub Dia. (In.) | 2.15 in |
Bore Diameter | 5/8 in |
Outside Diameter | 2.667 in |
Pitch Diameter | 2.5 in |
Overall Length | 1.38 in |
Face Width | 3/4 in |
Hub Diameter | 2.15 in |
Description
Spur Gear, Bore Diameter 5/8 in, Hub Diameter 2.15 in, Hub Projection 0.63 in, Face Width 3/4 in, Pitch Diameter 2.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Polshng Pad, Foam, Flat Face, 3" dia. (90044)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, LH (H1030L)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 128Teeth, CastIron (YB128)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S648 (S648)
- Boston Gear Spur Gears