Shop All Spur Gears
Boston Gear
Gear, Spur, 12 Pitch
Mfr # ND24 B
Zoro # G0282247
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 2 in
- Face Width (In.) 0.75 in
- Number of Teeth 24
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # ND24 B
- Zoro # G0282247
- UPC # 781711097649
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 in |
Face Width (In.) | 0.75 in |
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 2.167 in |
Overall Length (In.) | 1.25 in |
Hub Dia. (In.) | 1.65 in |
Outside Diameter | 2.167 in |
Face Width | 3/4 in |
Bore Diameter | 5/8 in |
Hub Diameter | 1.65 in |
Overall Length | 1.25 in |
Pitch Diameter | 2 in |
Description
Spur Gear, Bore Diameter 5/8 in, Hub Diameter 1.65 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Lubricator (MC104-L00TF)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- A.O. SMITH Century Farm Duty Milk Pump Motor, 3/4 HP, 3450 RPM, 208-230V, TENV (B592)
- CONTINENTAL CONTITECH B42 Wrapped V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (B42)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA32)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA12B)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2424)
- BOSTON GEAR HelicalGear, 6DP, 14.5PA, 24Teeth, LH, KWY (H624L)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- Boston Gear Gears & Gear Racks