Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF48
Zoro # G0814947
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 4.8 in
- Face Width (In.) 1 in
- Number of Teeth 48
- Bore Dia. (In.) 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NF48
- Zoro # G0814947
- UPC # 781711103265
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 4.8 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 5 in |
Hub Dia. (In.) | 2.12 in |
Overall Length (In.) | 1.88 in |
Bore Diameter | 7/8 in |
Outside Diameter | 5 in |
Pitch Diameter | 4.8 in |
Overall Length | 1.88 in |
Face Width | 1 in |
Hub Diameter | 2.12 in |
Description
Spur Gear, Bore Diameter 7/8 in, Hub Diameter 2.12 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 4.8 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3615T-5, 5 HP, 1750 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3615T-5)
- AIGNEP USA Elbow Connector, Composite, 7/16" Hex (55110-6-M5)
- AIRTEC LUBE-SHUTTLE HIGH TEMP GRSE (14.11OZ tube) (158400)
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- BOSTON GEAR SpurGear, 16DP, 20PA, 18Teeth, Steel (YB18)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF30A)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB30B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- Boston Gear Spur Gears