Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF30A
Zoro # G1476614
original price:
$68.65
5% off
new price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 3 in
- Face Width (In.) 1 in
- Number of Teeth 30
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NF30A
- Zoro # G1476614
- UPC # 781711103128
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 3 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 3.2 in |
Overall Length (In.) | 1.88 in |
Hub Dia. (In.) | 2.02 in |
Overall Length | 1.88 in |
Bore Diameter | 3/4 in |
Hub Diameter | 2.02 in |
Pitch Diameter | 3 in |
Face Width | 1 in |
Outside Diameter | 3.2 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 2.02 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 3 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- TRITAN Insert Ball Brng, SB, 7/8in dia, 3147.33 lb (SB205-14G)
- WOLVERINE Hydraulic Motor, 4-Bolt, 12.2 cu. In. (CMM200-4RP)
- DAYTON AC Gearmotor, 278.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z818)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- BOSTON GEAR InternalGear, 20PA, 24DP, 72Teeth, Brass (YI2472)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB30B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 18Teeth, Steel (YB18)
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS1684 (TS1684)
- Boston Gear Spur Gears