Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF24 B
Zoro # G1106357
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 2.4 in
- Face Width (In.) 1 in
- Number of Teeth 24
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # NF24 B
- Zoro # G1106357
- UPC # 781711097922
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.4 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 2.6 in |
Overall Length (In.) | 1.63 in |
Hub Dia. (In.) | 2.02 in |
Outside Diameter | 2.6 in |
Bore Diameter | 3/4 in |
Hub Diameter | 2.02 in |
Face Width | 1 in |
Pitch Diameter | 2.4 in |
Overall Length | 1.63 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 2.02 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 2.4 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector QSMS-6 (QSMS-6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- RENEWABLE LUBRICANTS Lubricant, 15W-50, Pail, Yellow, 5 gal. (80614)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 40Teeth, RH (HS840R)
- BOSTON GEAR Worm, 6DP, 14.5PA, 2.PD, RH, Steel, KWY (G1086KRH)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, LH (H1030L)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- Boston Gear Spur Gears