Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF20 B
Zoro # G0335307
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 2 in
- Face Width (In.) 1 in
- Number of Teeth 20
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NF20 B
- Zoro # G0335307
- UPC # 781711097908
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 2.2 in |
Overall Length (In.) | 1.63 in |
Hub Dia. (In.) | 1.62 in |
Outside Diameter | 2.2 in |
Overall Length | 1.63 in |
Bore Diameter | 3/4 in |
Hub Diameter | 1.62 in |
Face Width | 1 in |
Pitch Diameter | 2 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 1.62 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- FESTO Solenoid Coil MSFW-24-50/60-OD (MSFW-24-50/60-OD)
- BOSTON GEAR SpurGear, 20DP, 20PA, 15Teeth, Steel (YA15)
- BOSTON GEAR Spiral Bevel Gear Set (SS302-K)
- BOSTON GEAR Spur Gear 72 Teeth 14.5 Degree Pitch (ND72)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 40Teeth, RH (HS840R)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- BOSTON GEAR SpurGear, 32DP, 20PA, 24Teeth, Brass (Y3224)
- BOSTON GEAR SpurGear, 48DP, 20PA, 60Teeth, Brass (Y4860)
- Boston Gear Spur Gears