Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF16 B
Zoro # G2472321
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 1.6 in
- Face Width (In.) 1 in
- Number of Teeth 16
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NF16 B
- Zoro # G2472321
- UPC # 781711097861
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.6 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.8 in |
Overall Length (In.) | 1.63 in |
Hub Dia. (In.) | 1.22 in |
Outside Diameter | 1.8 in |
Hub Diameter | 1.22 in |
Face Width | 1 in |
Pitch Diameter | 1.6 in |
Bore Diameter | 3/4 in |
Overall Length | 1.63 in |
Description
Spur Gear, Bore Diameter 3/4 in, Hub Diameter 1.22 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 1.6 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50B18F-1B)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- BOSTON GEAR SpurGear, 24DP, 20PA, 54Teeth, Brass (Y2454)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- BOSTON GEAR InternalGear, 20PA, 48DP, 72Teeth, Brass (YI4872)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- BOSTON GEAR SpurGear, 16DP, 20PA, 72Teeth, Steel (YB72A)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS618 (TS618)
- Boston Gear Gears & Gear Racks