Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF14 B
Zoro # G3112697
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 1.4 in
- Face Width (In.) 1 in
- Number of Teeth 14
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # NF14 B
- Zoro # G3112697
- UPC # 781711097823
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.4 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.6 in |
Hub Dia. (In.) | 1.02 in |
Overall Length (In.) | 1.63 in |
Outside Diameter | 1.6 in |
Face Width | 1 in |
Bore Diameter | 5/8 in |
Pitch Diameter | 1.4 in |
Hub Diameter | 1.02 in |
Overall Length | 1.63 in |
Description
Spur Gear, Bore Diameter 5/8 in, Hub Diameter 1.02 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 1.4 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Gasket, 53682 (53682)
- REELCRAFT Hose Reel Bumper, Use w/2Z862, 3VE25, 3VE26 (1-HR1004-A)
- FESTO Push-In Fitting QSM-M7-6-I-R (QSM-M7-6-I-R)
- DYNABRADE Gear (06213)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 18Teeth, Steel (YB18)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2412)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH14 B)
- Boston Gear Gears & Gear Racks