Shop All Spur Gears
Boston Gear
Gear, Spur, 10 Pitch
Mfr # NF12 B
Zoro # G2777591
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 1.2 in
- Face Width (In.) 1 in
- Number of Teeth 12
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # NF12 B
- Zoro # G2777591
- UPC # 781711097809
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.2 in |
Face Width (In.) | 1 in |
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.4 in |
Overall Length (In.) | 1.63 in |
Hub Dia. (In.) | 0.92 in |
Overall Length | 1.63 in |
Hub Diameter | 0.92 in |
Outside Diameter | 1.4 in |
Pitch Diameter | 1.2 in |
Bore Diameter | 5/8 in |
Face Width | 1 in |
Description
Spur Gear, Bore Diameter 5/8 in, Hub Diameter 0.92 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 1.2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT 10 oz Non-Stick Dry Lubricant Spray (DU9541)
- THOMSON Bearings, Polymer, 6 mm ID, 22 mm L (PLM06)
- GATES Hi-Power II Belts, B49 (B49)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W56 (W56)
- BOSTON GEAR Miter Gear-10 Pitch (L130Y)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND24 B)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 20Teeth, RH, Bronze (GB1050A)
- BOSTON GEAR WormGear, 32DP, 14.5PA, 60Teeth, RH, Bronze (G1032)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- MARTIN SPROCKET & GEAR Gear Worm Gear, WB1220D (WB1220D)
- Boston Gear Gears & Gear Racks