Shop All Speed Reducers
Boston Gear
Gear Speed Reducer
Mfr # HF732R-60KE-B5-H1-P24
Zoro # G1562447
Free Shipping & Returns
$4,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Color Gray
- Features Boston Gear's 700 Series High Strength Bronze Worm Gear is Straddle Mounted Between Heavy-Duty Tapered Roller Bearings to Increase Thrust and Overhung Load Capacities, Sizes 713-760, Housings are Straddle-Milled, Top and Bottom, for Precise Alignment of Horizontal and Vertical Bases, Internal Baffles Assure Positive, Leak-Free Venting, Its Multi-Position Mounting Flexibility Allows for Installation in Virtually any Position, Our 700 Series High Strength Steel Output Shaft Assures Capacity for High Torque and Overhung Loads, Pipe Plugs Allow Easy Fill, Level and Drain in any Mounting Position, The 700 Series Large Oil Reservoir Provides Efficient Heat Dissipation and Lubrication for Longer Operating Life, The 700 Series Rugged Housing, Fabricated of Fine-Grained, Gear-Quality Cast Iron, Provides Maximum Strength for Maximum Durability, as Well as Greater Precision During Worm and Gear Alignment, The 700 Series Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
- Overall Height 10.91 in
- Application Material Handling Conveyors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF732R-60KE-B5-H1-P24
- Zoro # G1562447
- UPC # 884107256191
- Country of Origin United States
- Category Speed Reducers
Dimensions
Overall Length | 8.5 in |
Overall Height | 10.91 in |
Mount Hole Center-to-Center Width | 4 in |
Output Keyway Depth | 3/16 in |
Output Shaft Diameter | 1 3/8 in |
Output Keyway Width | 1/8 in |
Mount Hole Center-to-Center Length | 7.5 in |
Output Shaft Length | 3 1/4 in |
Description
Gear Speed Reducer, Input Connection Type Quill Flanged, Gear Type Worm, Output Shaft Type Hollow, Maximum Output Speed 29.2 RPM, Motor Frame Designation 56C NEMA, Base to Center 6.56 in, Gear Ratio 60:1, Maximum Input Horsepower 1.4 hp, Maximum Output Torque 2281 in-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Efficiency 75 Percent, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- MIDWEST FASTENER 3/8" Brass Air Hose Splicers 4PK (66527)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 30 Gpm, 4285 PSI, 5 PSI, Sae 12 Ports, 452207 (452207)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F724-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF175-10/1-R-56C)
- Boston Gear Speed Reducers