Shop All Automotive Clutch Parts
Boston Gear
Gear Reducer 5-1 Ratio
Mfr # FSP5A
Zoro # G4188585
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Output Torque 124 in-lb
- Output Shaft Diameter 5/8 in
- Maximum Input Speed 1,750 RPM
- Maximum Output Speed 350 RPM
- Features 3/4 Maximum Input Horsepower (NEMA 56c Face Mounted Motors), 5/8 in and 7/8 in Shaft Sizes (Output), Easy to Install, Efficient 5 to 1 Ratio, Lubricated for Life, Multiplies Motor Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # FSP5A
- Zoro # G4188585
- UPC # 781711606346
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 7/8 in |
Details
Item | Gear Reducer |
Maximum Output Torque | 124 in-lb |
Maximum Input Speed | 1,750 RPM |
Maximum Output Speed | 350 RPM |
Features | 3/4 Maximum Input Horsepower (NEMA 56c Face Mounted Motors), 5/8 in and 7/8 in Shaft Sizes (Output), Easy to Install, Efficient 5 to 1 Ratio, Lubricated for Life, Multiplies Motor Torque |
Gear Ratio | 5:1 |
Motor Frame Designation | NEMA 56C |
Housing Material | Aluminum |
Maximum Input Horsepower | 0.75 hp |
Description
Gear Reducer, Maximum Output Speed 350 RPM, Motor Frame Designation NEMA 56C, Gear Ratio 5:1, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 124 in-lb, Output Shaft Length 7/8 in, Features 3/4 Maximum Input Horsepower (NEMA 56c Face Mounted Motors), 5/8 in and 7/8 in Shaft Sizes (Output), Easy to Install, Efficient 5 to 1 Ratio, Lubricated for Life, Multiplies Motor Torque, Maximum Input Speed 1,750 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (MC075N)
- ZEROSTART Cab & Cargo Heater Model 100 - 24V , 17,500 Btu, 5/8in. 16Mm Hose, Rear Top Connections (7000103)
- BUYERS PRODUCTS Buyers Products 5 Inch LED Sealed Rubber Flood Light - 1492110 (1492110)
- MAIN FILTER HY-PRO HP76L410CB Hydraulic Filter Replacement (MF0057995)
- BOSTON GEAR Repair Kit (84392)
- BOSTON GEAR Motor Oil Seal Part 29 For Item 3Gd43 (J00339)
- BOSTON GEAR I/P Oil Seal (J00334)
- BOSTON GEAR Stem Pinions Cat No Nbr10 Item Co 09702 (NBR10)
- BOSTON GEAR Boston Gear Washer (TB512)
- BOSTON GEAR Input Oil Seal (55336)
- WARNER ELECTRIC Brake, Electrically Released, ERS-42, 90V (ERS-42 BRAKE)
- Boston Gear Automotive Clutch Parts