Shop All Spur Gears
Boston Gear
Gear Oil, H1 Food Grade, Synthetic, 1 qt.
Mfr # 65159
Zoro # G0607461
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application ,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives
- Lubricant NSF Rating H1 Food Grade
- Container Size 1 qt
- Color Yellow
- Base Oil Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # 65159
- Zoro # G0607461
- UPC # 781711651599
- Country of Origin United States
- Category Spur Gears
Dimensions
Container Size | 1 qt |
Details
Item | Gear Oil |
Application | ,Food Processing Areas,Gaskets or Seals of Tank Closures,Gear Drives and Right Angle Gear Drives |
Lubricant NSF Rating | H1 Food Grade |
Color | Yellow |
Base Oil | Synthetic |
SAE Grade | Not Specified |
Pour Point | -22 Degrees F |
Item - Gear Oil | Gear Oil |
ISO Viscosity Grade | 460 |
Max. Operating Temp. | 320 Degrees F |
Flash Point | 428 Degrees F |
Container Type | Bottle |
Min. Operating Temp. | -22 Degrees F |
NSF Rating | H1 Food Grade |
Minimum Operating Temperature | -20 Degrees F |
Series | Klubersynth UH1 6-460 |
Maximum Operating Temperature | 225 Degrees F |
Description
Lube Oil. Enclosed Gear Box Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Industrial Gear Lubricant, EP150, 6 oz. (00-102973-00013)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA87)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP289)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BOSTON GEAR Miter Gear-10 Pitch (L103Y)
- BOSTON GEAR WormGear, 24DP, 14.5PA, 96Teeth, RH, Bronze (G1039)
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- Boston Gear Gears & Gear Racks