Shop All Speed Reducers
Boston Gear
DOUBLE REDUCTION WORM 56C 5/8IN 1-5/8IN 1.14HP 200:1 RIGHT ANGLE GEAR REDUCER
Mfr # FWC738-200-B5-G
Zoro # G611989005
product price: $3,546.99
/ea
Free Shipping & Returns
$3,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # FWC738-200-B5-G
- Zoro # G611989005
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 16/8 A, 12VDC, 1 Phase (DC-300)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- GATES PowerGrip Timing Belts, 630H150 (630H150)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 22:1 (F842B-22K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F726-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- WINSMITH Speed Reducer, 1.75", 30:1, 56C, Washdown (M18 30 HOLLOW 56C 1.00)
- Boston Gear Gear Drives & Speed Reducers