Shop All Jaw Type Spiders
Boston Gear
Coupling, Rubber Insert
Mfr # XFCR30
Zoro # G2673221
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC30
- Material - Spiders Synthetic Rubber
- Rated Torque 800 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 1.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCR30
- Zoro # G2673221
- UPC # 781711080863
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC30 |
Coupling Size | FC30 |
Shaft Dia. Range (In.) | 1 to 1-5/8 |
Outside Diameter | 3 in |
Spider Width | 1.16 in |
Description
Oil Resistant Spider Insert, Coupling Size FC30, Outside Diameter 3 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 1.30 hp, Spider Material Rubber, Maximum Torque 800 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC30, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 14.6 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- DAYTON B77 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (6A160)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX355)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0006 (G60402-0006)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB12)
- BOSTON GEAR Coupling, Rubber Insert (XFCR20)
- TRITAN Jaw Coupling Spider & Element, NBR/Buna (L050 SPIDER NBR)
- Boston Gear Couplings, Collars, & Adapters