Shop All Jaw Type Spiders
Boston Gear
Coupling, Rubber Insert
Mfr # XFCR25
Zoro # G3448821
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC25
- Material - Spiders Synthetic Rubber
- Rated Torque 450 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 0.70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCR25
- Zoro # G3448821
- UPC # 781711080849
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC25 |
Shaft Dia. Range (In.) | 3/4 to 1-3/8 |
Coupling Size | FC25 |
Spider Width | 0.94 in |
Outside Diameter | 2 1/2 in |
Description
Oil Resistant Spider Insert, Coupling Size FC25, Outside Diameter 2 1/2 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.71 hp, Spider Material Rubber, Maximum Torque 450 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC25, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 8.2 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- BETA 1 FILTERS Air/Oil Separator replacement for P80A068 / WIX (B1AS0001267)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081208)
- DYNABRADE Speed Regulator (57053)
- BOSTON GEAR Coupling, Poly Insert (XFCA25)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB30)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- BOSTON GEAR Coupling, Rubber Insert (XFCR30)
- BOSTON GEAR Coupling, Rubber Insert (XFCR45)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- Boston Gear Jaw Type Spiders