Shop All Jaw Type Spiders
Boston Gear
Coupling, Rubber Insert
Mfr # XFCR20
Zoro # G1614934
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Material - Spiders Synthetic Rubber
- Rated Torque 250 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCR20
- Zoro # G1614934
- UPC # 781711080825
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC20 |
Coupling Size | FC20 |
Shaft Dia. Range (In.) | 1/2 to 1-1/8 |
Outside Diameter | 2 in |
Spider Width | 0.81 in |
Description
Oil Resistant Spider Insert, Coupling Size FC20, Outside Diameter 2 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.4 hp, Spider Material Rubber, Maximum Torque 250 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1.5 Degrees , Color Black, Compatible Hub Manufacturer Part Number FC20, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 4.6 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FOR (6410-08-04)
- FERNCO NO HUB COUPLING 1-1/2"" (PNH-150)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- DODGE TD-TDT-TXT5 INPUT SEAL 245203 (245203)
- BOSTON GEAR Coupling, Poly Insert (XFCA25)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB25)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- BOSTON GEAR Coupling, Rubber Insert (XFCR25)
- DAYTON Buna N Spider Insert, L090/L095 Coupling Size, 2 3/32 in Outside Dia, Inch, 0.23 hp (29HZ08)
- Boston Gear Couplings, Collars, & Adapters