Shop All Jaw Type Spiders
Boston Gear
Coupling, Poly Insert
Mfr # XFCA45
Zoro # G0270216
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC45
- Material - Spiders Polyurethane
- Rated Torque 5,250 in-lb
- Max. RPM 1,800 RPM
- HP Rating @ 100 RPM 7.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCA45
- Zoro # G0270216
- UPC # 781711080627
- Country of Origin Mexico
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC45 |
Coupling Size | FC45 |
Shaft Dia. Range (In.) | 1-3/4 to 2-1/8 |
Outside Diameter | 4 1/2 in |
Spider Width | 1.19 in |
Description
Polyurethane Spider Insert, Coupling Size FC45, Outside Diameter 4 1/2 in, System of Measurement Inch, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 7.5 hp, Spider Material Polyurethane, Maximum Torque 5,250 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC45, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 79.0 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK4)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0530)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4M)
- FLEXZILLA Air Hose, 3/8" x 35, with ColorConnex C (HFZ3835YW2-D)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB12)
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- BOSTON GEAR Coupling, Rubber Insert (XFCR30)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB30)
- BOSTON GEAR Coupling, Rubber Insert (XFCR38)
- Boston Gear Couplings, Collars, & Adapters