Shop All Jaw Type Spiders
Boston Gear
Coupling, Poly Insert
Mfr # XFCA25
Zoro # G2173482
original price:
$72.67
12% off
new price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC25
- Material - Spiders Polyurethane
- Rated Torque 845 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 1.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCA25
- Zoro # G2173482
- UPC # 781711080566
- Country of Origin Mexico
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC25 |
Coupling Size | FC25 |
Shaft Dia. Range (In.) | 3/4 to 1-3/8 |
Outside Diameter | 2 1/2 in |
Spider Width | 0.94 in |
Description
Polyurethane Spider Insert, Coupling Size FC25, Outside Diameter 2 1/2 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 1.2 hp, Spider Material Polyurethane, Maximum Torque 845 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC25, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 13.1 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 25 (FGM310-25K)
- BSC PREFERRED Timing Belt - S8M, 20 x 1200mm PL, T150 (200-S8M-1200)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- TIMKEN TIM LL510710, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (LL510710)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB25)
- BOSTON GEAR Coupling, Poly Insert (XFCA20)
- BOSTON GEAR Coupling, Rubber Insert (XFCR20)
- BOSTON GEAR Coupling, Poly Insert (XFCA15)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- Boston Gear Jaw Type Spiders