Shop All Jaw Type Spiders
Boston Gear
Coupling, Poly Insert
Mfr # XFCA12
Zoro # G0391571
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC12
- Material - Spiders Synthetic Rubber
- Rated Torque 125 in-lb
- Max. RPM 3,600 RPM
- HP Rating @ 100 RPM 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCA12
- Zoro # G0391571
- UPC # 781711080504
- Country of Origin Mexico
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC12 |
Shaft Dia. Range (In.) | 3/8 to 5/8 |
Coupling Size | FC12 |
Outside Diameter | 1 1/4 in |
Spider Width | 0.63 in |
Description
Oil Resistant Spider Insert, Coupling Size FC12, Outside Diameter 1 1/4 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.19 hp, Spider Material Polyurethane, Maximum Torque 125 in-lb, Parallel Misalignment 0.002 in, Angular Misalignment 1 Degrees , Color Tan, Compatible Hub Manufacturer Part Number FC12, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 2.0 hp @ 1150 RPM, Maximum Operating Temperature 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40SK1CL)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 4.50" OD (VP450X050)
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- BOWER Tapered Roller Bearing Cone - 1.125 In Id X 0.8438 In W (M86647)
- BOSTON GEAR Coupling, Poly Insert (XFCA30)
- BOSTON GEAR Coupling, Rubber Insert (XFCR45)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB45)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- Boston Gear Jaw Type Spiders