Shop All Coupling Inserts
Boston Gear
Coupling Insert For Dump Hood
Mfr # 11728
Zoro # G1562867
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Shaft Couplings
- Spider Width 0.69 in
- Spider Material Urethane
- System of Measurement Inch
- For Maximum Hub Bore 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # 11728
- Zoro # G1562867
- UPC # 781711117286
- Country of Origin Mexico
- Category Coupling Inserts
Dimensions
Spider Width | 0.69 in |
Outside Diameter | 2 23/32 in |
Coupling Size | BF18 |
Details
Item | Coupling Insert For Dump Hood |
Application | Shaft Couplings |
Spider Material | Urethane |
System of Measurement | Inch |
For Maximum Hub Bore | 1 1/4 in |
For Minimum Hub Bore | 1 in |
Spider Type | Jaw-In Shear Spider |
Description
Coupling Insert For Dump Hood, Coupling Size BF18, Outside Diameter 2 23/32 in, System of Measurement Inch, Spider Material Urethane, For Minimum Hub Bore 1 in, Application Shaft Couplings, For Maximum Hub Bore 1 1/4 in, Spider Type Jaw-In Shear Spider, Spider Width 0.69 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- MILTON G Style Coupler, 1/2" MNPT (S-1816)
- WESTWARD Fitting, Straight, Steel, 5/8" L, PK10 (52NZ32)
- DONALDSON Clamp, V-Band 4.8 In (122 Mm) (P206606)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- AA THREAD No Hub Coupling 2"X2" (PCX NH-22)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JNS, Neoprene (6JNS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JES, EPDM Rubber (5JS)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JN, Neoprene (4JN)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber (10J)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- Boston Gear Couplings, Collars, & Adapters