Shop All Jaw Type Spiders
Boston Gear
Coupling, Bronze Insert
Mfr # XFCBB38
Zoro # G1224273
original price:
$107.75
19% off
new price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC38
- Material - Spiders Bronze
- Rated Torque 7,000 in-lb
- Max. RPM 300 RPM
- HP Rating @ 100 RPM 11.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # XFCBB38
- Zoro # G1224273
- UPC # 781711080740
- Country of Origin United States
- Category Jaw Type Spiders
Dimensions
Size - Jaw Couplings | FC38 |
Shaft Dia. Range (In.) | 1-1/4 to 1-7/8 |
Coupling Size | FC38 |
Outside Diameter | 3 3/4 in |
Spider Width | 1.06 in |
Description
Oil Impregnated Spider Insert, Coupling Size FC38, Outside Diameter 3 3/4 in, System of Measurement Inch, Maximum Speed 300 RPM, Horsepower @ 100 RPM 11.1 hp, Spider Material Bost-Bronz, Maximum Torque 7,000 in-lb, Parallel Misalignment 0.001 in, Angular Misalignment 0.5 Degrees , Color Bronze, Compatible Hub Manufacturer Part Number FC38, Fail Safe Yes, For Misalignment Type Angular, Parallel, Horsepower @ RPM 33.3 hp @ 300 RPM, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-1960,140 Teeth (O-1960)
- CHICAGO PNEUMATIC Super Duty Air Impact Wrench, 3/4"Drive (CP772H)
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- BOSTON GEAR Coupling, Rubber Insert (XFCR15)
- BOSTON GEAR Coupling, Rubber Insert (XFCR30)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB45)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB20)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- Boston Gear Jaw Type Spiders