Shop All Spur Gears
Boston Gear
Boston Gear U Joint Ujns10-10
Mfr # UJNS 10-10
Zoro # G1562690
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Boston
- Included Screws Set Screw
- Joint Type Needle Bearing
- U-Joint Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # UJNS 10-10
- Zoro # G1562690
- UPC # 781711173008
- Country of Origin United States
- Category Spur Gears
Details
Item | Universal Joint |
Style | Boston |
Included Screws | Set Screw |
Joint Type | Needle Bearing |
U-Joint Material | Carbon Steel |
Description
Universal Joint, U-Joint Material Carbon Steel, Joint Type Needle Bearing, Included Screws Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- PACKARD Run Capacitor 5 MFD 440/370-Volt Round (TRCF5)
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE (MIS-716)
- DIXON Coupler, Brass, 3/8 MNPT, 1/4 Body (2DM3-B)
- BOSTON GEAR Miter Gear-16 Pitch (L111Y)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 60Teeth, RH, Bronze (GB1260A)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 24Teeth, LH (H1624L)
- BOSTON GEAR SpurGear, 32DP, 20PA, 64Teeth, Brass (Y3264)
- BOSTON GEAR SpurGear, 48DP, 20PA, 60Teeth, Brass (Y4860)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S615 (S615)
- Boston Gear Gears & Gear Racks