Shop All Spur Gears
Boston Gear
2 Way Spiral Bevel Gear
Mfr # RA1021
Zoro # G0113213
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.25 in
- Overall Height 6.03 in
- Features Boston Gear's Right 90 Series Spiral Bevel Gear Drives are Designed for High Efficiency, Quiet Operation and Long Service Life
- Standards ISO Certified
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # RA1021
- Zoro # G0113213
- UPC # 781711494202
- Country of Origin United States
- Category Spur Gears
Dimensions
Overall Length | 7.25 in |
Overall Height | 6.03 in |
Overall Width | 2 in |
Input Shaft Diameter | 5/8 in |
Details
Item | 2 Way Spiral Bevel Gear |
Features | Boston Gear's Right 90 Series Spiral Bevel Gear Drives are Designed for High Efficiency, Quiet Operation and Long Service Life |
Standards | ISO Certified |
Service Class | Class I |
Maximum Input Speed | 4,500 RPM |
Mount Type | Surface Mount |
Housing Material | Aluminum |
Gear Ratio | 1:1 |
Maximum Output Torque | 54 in-lb |
Maximum Output Speed | 1,750 RPM |
AGMA Gear Class | Class 1 |
Lubrication | Klubersynth UH1 6-460 |
Description
2 Way Spiral Bevel Gear, Maximum Output Speed 1,750 RPM, Gear Ratio 1:1, Maximum Output Torque 54 in-lb, AGMA Gear Class Class 1, Housing Material Aluminum, Service Class Class I, Features Boston Gear's Right 90 Series Spiral Bevel Gear Drives are Designed for High Efficiency, Quiet Operation and Long Service Life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- MICHELIN Wall-Mounted Air Compressor with Hose Reel, 1.5 hp (MBL-GO)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- LUBRIPLATE Multi-Lube A, 35 Lb Pail, General Purpose White Calcium Grease (L0183-035)
- BOSTON GEAR SpurGear, 24DP, 20PA, 54Teeth, Brass (Y2454)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- BOSTON GEAR SpurGear, 16DP, 20PA, 14Teeth, Steel (YB14)
- BOSTON GEAR WormGear, 10DP, 14.5PA, 60Teeth, RH, Bronze (GB1064)
- BOSTON GEAR Miter Gear-12 Pitch (L127Y)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- Boston Gear Spur Gears