Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 5/8" I.D., 250 ft L, Gray
Mfr # H20110GY-250R
Zoro # G9908775
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 5/8 in
- Hose Length 250 ft
- Hose Color Gray
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20110GY-250R
- Zoro # G9908775
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 250 ft |
Min. Bend Radius (In.) | 6 |
Hose Inside Dia. (In.) | 5/8 |
Dash Size | 10 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 15/16 |
Hose Outside Dia. | 15/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 15/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Gray, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- D&D 26" Outside Length, 2/3" Top Width, 1 Ribs (BX23)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- TRITAN Radial Ball Bearing, PS, 15mm, 6302ZZ (6302 ZZ/C3 PRX)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- Boston Hydraulic Hoses & Fittings