Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi
Mfr # H20110BK
Zoro # G2477301
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 5/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards MSHA, MSHA IC-46/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H20110BK
- Zoro # G2477301
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Hose Inside Dia. (In.) | 5/8 |
Hose Outside Dia. (In.) | 15/16 |
Hose Length (Ft.) | 50 |
Dash Size | 10 |
Min. Bend Radius (In.) | 6 |
Hose Outside Dia. | 1 3/8 in |
Description
Easy Couple Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 3/8 in, Hose Length 50 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Lockable Isolation Valve, 1/2" NPT Port, 3-Way/2-Position, Lock-Out / Tag-Out (MC202-V01TF)
- PARKER Hydraulic Quick Coupler, Steel, UNF (FEM-751-12FO)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-230/3)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blck (H20110BK-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 50 ft.L, 3/4 inID, 250psi (H20112BK)
- BOSTON Hydraulic Hose, 50 ft.L, 5/8 in. ID, 350psi (H10010-50)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- Boston Hydraulic Bulk Hoses