Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 3/8" I.D., 250 ft. L, Red
Mfr # H20106RD-250R
Zoro # G9908711
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/8 in
- Hose Length 250 ft
- Hose Color Red
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20106RD-250R
- Zoro # G9908711
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 3/8 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 43/64 |
Hose Length (Ft.) | 250 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 21/32 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 21/32 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Red, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Cable Distributor ASI-KVT-FK (ASI-KVT-FK)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 8 In (K2XG20-115V-08)
- DIXON DQC H Industrial Interchange Female Plug, 1/8-27 Nominal, Female NPTF, Steel (H1F1)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-12 (1440-8MGT-12)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red (H20104RD-250R)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (787TC-6-BX)
- Boston Hydraulic Bulk Hoses