Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 3/8" I.D., 250 ft L, Gray
Mfr # H20106GY-250R
Zoro # G9908687
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/8 in
- Hose Length 250 ft
- Hose Color Gray
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20106GY-250R
- Zoro # G9908687
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Min. Bend Radius (In.) | 3 |
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 250 |
Dash Size | 6 |
Hose Outside Dia. (In.) | 43/64 |
Hose Outside Dia. | 15/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 15/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Gray, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B5V Sheaves 1-4, #4B5V184 KWY 1/2X3/16 (4B5V184 KWY 1/2X3/16)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (43312)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- Boston Hydraulic Hoses & Fittings