Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 3/8" I.D., 250 ft L, Blue
Mfr # H20106BU-250R
Zoro # G9908267
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/8 in
- Hose Length 250 ft
- Hose Color Blue
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H20106BU-250R
- Zoro # G9908267
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 43/64 |
Hose Inside Dia. (In.) | 3/8 |
Dash Size | 6 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 15/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 15/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Fan and Blower Motor, 3/4 HP, 1725 rpm (RL1324A)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 2RS FM222)
- PETROCHEM Food Grade Proofer Chain Lube, 1 Gal. (PMO FG-100-001)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red (H20104RD-250R)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- Boston Hydraulic Hoses & Fittings