Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 3/8" I.D., 250 ft L, Blck
Mfr # H20106BK-250R
Zoro # G9908221
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/8 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards MSHA, MSHA IC-46/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston
- MFR # H20106BK-250R
- Zoro # G9908221
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. (In.) | 43/64 |
Hose Inside Dia. (In.) | 3/8 |
Dash Size | 6 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 15/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 15/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E254TC-W22)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- D&D Timing Belt, 5M, 15 x 535mm PL, T107 (535-5M-15)
- DAYTON Vacuum Mtr/Blwr, Thru-Flow, 8.2A, 220W (32ZN77)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Hydraulic Hose, 50 ft.L, 3/8 in. ID, 350psi (H10006-50)
- BOSTON Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi (H20110BK)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blck (H20104BK-250R)
- Boston Hydraulic Bulk Hoses