Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 3/4" I.D., 250 ft L, Blue
Mfr # H20112BU-250R
Zoro # G9908766
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/4 in
- Hose Length 250 ft
- Hose Color Blue
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20112BU-250R
- Zoro # G9908766
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 1-3/64 |
Hose Inside Dia. (In.) | 3/4 |
Hose Length (Ft.) | 250 |
Min. Bend Radius (In.) | 6 |
Dash Size | 12 |
Hose Outside Dia. | 1 3/64 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY S1 Silicone Spray, 20oz, 12PK (SW292)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML2K16)
- BESTORQ Double Sided 5M timing belts, 1750-D5M-25 (1750-D5M-25)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft. L, Red (H20112RD-250R)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blck (H20104BK-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- Boston Hydraulic Bulk Hoses