Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 3/4" I.D., 250 ft L, Blck
Mfr # H20112BK-250R
Zoro # G9908827
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 3/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards MSHA, MSHA IC-46/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20112BK-250R
- Zoro # G9908827
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 250 ft |
Hose Inside Dia. (In.) | 3/4 |
Hose Outside Dia. (In.) | 1-3/64 |
Hose Length (Ft.) | 250 |
Dash Size | 12 |
Min. Bend Radius (In.) | 6 |
Hose Outside Dia. | 1 3/64 in |
Description
Easy Couple Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 90mm Bore Dia., 160mm Outside Dia., 32.5mm Width (30218)
- DYNABRADE Spirit, Drop-In Motor, 5" (59498)
- MI-T-M Nozzle, 25035 QC (18-0395)
- RUBBERWORX 6" X 50FT 65 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL600X50CEA)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft. L, Red (H20104RD-250R)
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blck (H20108BK-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- PARKER Hydraulic Hose, 1/4" ID, 475 ft. L (387TC-4-RL)
- Boston Hydraulic Hoses & Fittings