Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/4" I.D., 250 ft. L, Red
Mfr # H20104RD-250R
Zoro # G9908249
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/4 in
- Hose Length 250 ft
- Hose Color Red
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20104RD-250R
- Zoro # G9908249
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Hose Outside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 3 |
Hose Inside Dia. (In.) | 1/4 |
Dash Size | 4 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. | 3/4 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Red, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- NSK NSK-LM48548, Tapered Inch Roller Bearing, LM48548 (LM48548)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (ST1072)
- SENQCIA HI-MAX 35-2 Cl Sc Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMCL)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blck (H20104BK-250R)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- Boston Hydraulic Bulk Hoses