Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/4" I.D., 250 ft L, Blue
Mfr # H20104BU-250R
Zoro # G9908160
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/4 in
- Hose Length 250 ft
- Hose Color Blue
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20104BU-250R
- Zoro # G9908160
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Hose Length (Ft.) | 250 |
Min. Bend Radius (In.) | 3 |
Hose Inside Dia. (In.) | 1/4 |
Hose Outside Dia. (In.) | 1/2 |
Dash Size | 4 |
Hose Outside Dia. | 3/4 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 56in PL, T112 (560H300)
- SKF SKF 6004Z, Single Row Ball Bearings (6004Z)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- D&D 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue (H20110BU-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Gray (H20112GY-250R)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- Boston Hydraulic Bulk Hoses