Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/4" I.D., 250 ft L, Blck
Mfr # H20104BK-250R
Zoro # G9908179
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/4 in
- Hose Color Black
- Temp. Range -40 Degrees to 212 Degrees F
- Standards MSHA, MSHA IC-46/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20104BK-250R
- Zoro # G9908179
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 250 ft |
Dash Size | 4 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 3/4 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/4 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Standards MSHA, MSHA IC-46/6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 4L X 4 (954-05077)
- AMFLO Coupler Body, Female, Brass, 1/4 in. (13514)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2280mm (SPB2280)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31LM40090, Pressure Line, 10 micron, Outside-In (MF0060374)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- BOSTON Easy Couple Hose, 50 ft.L, 1/2in ID, 250psi (H20108BK)
- BOSTON Hydraulic Hose, 50 ft.L, 5/16 in ID, 350psi (H10105-50)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue (H20110BU-250R)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 3000 psi (H145R08-50)
- Boston Hydraulic Hoses & Fittings