Shop All Hydraulic Bulk Hoses
Boston
Easy Couple Hose, 1/2" I.D., 250 ft L, Yllw
Mfr # H20108YL-250R
Zoro # G9908571
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 300 psi
- Hose Inside Dia. 1/2 in
- Hose Length 250 ft
- Hose Color Yellow
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston
- MFR # H20108YL-250R
- Zoro # G9908571
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Dash Size | 8 |
Hose Inside Dia. (In.) | 1/2 |
Hose Length (Ft.) | 250 |
Hose Outside Dia. (In.) | 49/64 |
Min. Bend Radius (In.) | 5 |
Hose Outside Dia. | 1 1/16 in |
Description
Easy Couple Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 1 1/16 in, Hose Length 250 ft, Hose Tube Material Vinyl Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Yellow, Series H201, Max. Working Pressure @ 70 F 300 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, 303 SS (MSP-30-SS)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- TRITAN Insert Ball Brng, HC, 1-15/16dia, Self-Lock (HC210-31)
- RELTON Thread Cutting Oil, Dark, Extreme Pressure Additive, Oil, 1 Gal Bottle (01G-TCO14)
- BOSTON Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi (H20110BK)
- BOSTON Hydraulic Hose, 50 ft. L, Synthetic Rubber (H10104-50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Yllw (H20106YL-250R)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Gray (H20112GY-250R)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft L, Blue (H20108BU-250R)
- ENERPAC 8' Hose, W Ch604, 38 Nptf, 38 (HC9308)
- Boston Hydraulic Bulk Hoses